This product has been discontinued.

Air Conditioner, 4000 BTU, Narrow, Side Mount
Item #: 14989
Cat #: M330446G400
UPC: 783510174545
to view pricing and more.
Documents & Guides
Side Mount Air Conditioner, 460V, 50/60Hz, Size/Dims: 3700/4000 BTU/Hr., Material/finish: Steel/gray. - DISC PER MFR
Overview
Side Mount Air Conditioner, 460V, 50/60Hz, Size/Dims: 3700/4000 BTU/Hr., Material/finish: Steel/gray. - DISC PER MFR
Also known as: 783510174545, M330446G400
Specifications
| Color: | Light Gray |
| Material: | Steel |
| Color: | Light Gray |
| Material: | Steel |