Sign In or Register to view pricing and more.
Documents & Guides
100W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, MED base, E17 bulb, open fixture rated, universal burn, clear, 3000K *Sylvania Part # 64417*
Overview
100W METALARC PRO TECH PULSE START quartz metal halide lamp, reduced color shift, MED base, E17 bulb, open fixture rated, universal burn, clear, 3000K *Sylvania Part # 64417*
Also known as: MP100/U/MED, m90p
Specifications
Color: | Clear |
ANSI Code: | M90/O |
Lumens: | 8500 |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color Rendering Index (CRI): | 75 |
Shape: | ED17 (Elliptical Dimple) |
Light Technology: | HID |
Color: | Clear |
Lumens: | 8500 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 75 |
Light Technology: | HID |
ANSI Code: | M90/O |
Color Temperature: | 3000 (Warm White) |
Wattage: | 100 |
Shape: | ED17 (Elliptical Dimple) |
Customer Reviews
No reviews for this product
(0)