Fixed Diameter Cable Clamp, Nylon, White, 1" Max Bundle

Item #: 15021

Cat #: CCH100-S10-C

UPC: 074983600182

to view pricing and more.
Fixed Diameter Cable Clamp, Nylon, White, 1" Max Bundle, Pack of 100

Overview

Fixed Diameter Cable Clamp, Nylon, White, 1" Max Bundle, Pack of 100
Also known as: 074983600182, CCH100-S10-C

Specifications

Diameter: 1 in
Color: White
Material: Nylon
Diameter: 1 in
Material: Nylon
Color: White