Elastic Retainer, 1.25" (31.8mm) Bundle

Item #: 15041

Cat #: ER1.25-E4-X

UPC: 074983610310

to view pricing and more.
Harness elastic retainer, 1.25" (31.8mm) bundle, #4 screw.

Overview

Harness elastic retainer, 1.25" (31.8mm) bundle, #4 screw.

Panduit harness board accessories provide fast routing and forming of wires in harness fabrication. They hold the wires off the harness board at a uniform height for easy application of cable ties. The accessories are designed for use with various Panduit cable tie installation tools.

Also known as: 074983610310, ER1.25-E4-X

Specifications

Color: Natural
Material: Nylon
Mounting: # 8 Screw
Color: Natural
Mounting: # 8 Screw
Material: Nylon