Mounting Chassis, 10 Slot, Modular

Item #: 1507
Cat #: 1746-A10
UPC: 662468302845
Sign In or Register to view pricing and more.
Documents & Guides
I/O Mounting Chassis, SLC 500, 10 Slot, Modular

Overview

I/O Mounting Chassis, SLC 500, 10 Slot, Modular
Our Bulletin 1746 SLC™ I/O Modules are part of our SLC 500 control platform. Rockwell Automation announces that a number of Bulletin 1746 I/O modules are discontinued and no longer available for sale. Customers are encouraged to migrate to our Compact 5000™ I/O modules used with the Logix control platform.
Also known as: 662468302845, 1746-A10

Specifications

Type: Chassis
Spaces: 10
Mounting: Back
Height: 6.730 in
Width: 15.640 in
Depth: 5.710 in
Type: Chassis
Mounting: Back
Width: 15.640 in
Spaces: 10
Height: 6.730 in
Depth: 5.710 in

Customer Reviews

No reviews for this product
(0)