
to view pricing and more.
Documents & Guides
Mersen class T fuse blocks accommodate class T fuses up to 600A. Insulators are either durable glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V 600 Volts 100 amps 3 poles Box connection.
Overview
Mersen class T fuse blocks accommodate class T fuses up to 600A. Insulators are either durable glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V 600 Volts 100 amps 3 poles Box connection.
Also known as: 782001675639, 61033T
Specifications
| Material: | Phenolic |
| Poles: | 3 |
| Class: | T |
| Type: | Fuse Block |
| Mounting: | Surface |
| Volts AC: | 600 |
| Amps Range: | 101 - 200 |
| Material: | Phenolic |
| Class: | T |
| Mounting: | Surface |
| Amps Range: | 101 - 200 |
| Poles: | 3 |
| Type: | Fuse Block |
| Volts AC: | 600 |