Elastic Retainer, 1.25" (31.8mm) Bundle

Item #: 15079

Cat #: RER1.25-S6-X

UPC: 074983610815

to view pricing and more.
Harness elastic Retainer, 1.25" (31.8mm) Bundle, #6 Screw (M3).

Overview

Harness elastic Retainer, 1.25" (31.8mm) Bundle, #6 Screw (M3).
Also known as: 074983610815, RER1.25-S6-X

Specifications

Color: Black/White
Material: Nylon
Mounting: # 6 Screw
Color: Black/White
Mounting: # 6 Screw
Material: Nylon