Insulated Electrical Gloves - Size: 9

Item #: 15092

Cat #: E011B/9

UPC:

to view pricing and more.
Documents & Guides
Insulated Electrical Gloves, Class 0, Length: 11", Color: Black, Size: 9, Voltage Capacity: 1,000V AC, 1,500V DC.

Overview

Insulated Electrical Gloves, Class 0, Length: 11", Color: Black, Size: 9, Voltage Capacity: 1,000V AC, 1,500V DC.
Also known as: E011B/9, Hot Gloves, telecom

Specifications

Type: Arc Flash, 1.2 Cal, Gloves
Size: 9
Color: Black
Material: Rubber
Class: 0
Type: Arc Flash, 1.2 Cal, Gloves
Color: Black
Class: 0
Size: 9
Material: Rubber