Two-Door Floorstand 3-Pt Latch Type 12, 60x48x16, Brushed, SS304

Item #: 15104

Cat #: A604816SSLP

UPC: 783510841805

Sign In or Register to view pricing and more.
Designed to house systems incorporating large components or complex mounting configurations. This Two-Door Floorstand 3-Pt Latch Type 12, A604816SSLP item measures 60x48x16 inches with a material of SS304 finish Brushed.

Overview

Designed to house systems incorporating large components or complex mounting configurations. This Two-Door Floorstand 3-Pt Latch Type 12, A604816SSLP item measures 60x48x16 inches with a material of SS304 finish Brushed.

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water.

Also known as: 783510841805, A604816SSLP

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • Strong, rigid construction with body stiffeners
  • Gasketed overlapping doors eliminate need for centerpost
  • Plated steel 3-point latching mechanism and key-locking handle
  • Heavy-gauge continuous hinges support each door
  • Data pocket, provided on door with 3-point latches, is high-impact thermoplastic
  • 12-in. (305-mm) floor stands are bolted to enclosure
  • Heavy-duty lifting eyes are Type 316 stainless steel
  • Panel supports
  • Collar studs for mounting optional panel

Specifications

Height: 60 in
Depth: 16 in
IP/NEMA Rating: IP55, NEMA 12
Material: Stainless Steel
Width: 48 in
Height: 60 in
IP/NEMA Rating: IP55, NEMA 12
Width: 48 in
Depth: 16 in
Material: Stainless Steel