Corr. Loom Tubing Solid, .25" (6.4mm) x

Item #: 15143

Cat #: CLTS25F-C

UPC: 074983622481

to view pricing and more.
Corrugated loom tubing solid wall, .25" (6.4mm) x 100', polyethylene, black.

Overview

Corrugated loom tubing solid wall, .25" (6.4mm) x 100', polyethylene, black.
Also known as: 074983622481, CLTS25F-C

Specifications

Length: 100 ft
Diameter: 0.250 in
Color: Black
Material: Polyethylene
Length: 100 ft
Color: Black
Diameter: 0.250 in
Material: Polyethylene