12/3 PVC Coated Cable Copper 1000'

Item #: 151490

Cat #: MCSTLPVCCTD123SOLWG1000RL

UPC:

to view pricing and more.
Documents & Guides
12/3 Copper Conductors, Steel PVC Coated Armored Cable, Solid, 1000 ft. Reel. Armor/Jacket Minimum O.D.: 0.530/0.640". UL Listed for Direct Burial, Concrete Encasement, Sunlight and Oil Resistant.

Overview

12/3 Copper Conductors, Steel PVC Coated Armored Cable, Solid, 1000 ft. Reel. Armor/Jacket Minimum O.D.: 0.530/0.640". UL Listed for Direct Burial, Concrete Encasement, Sunlight and Oil Resistant.

Type MC Cable - "PVC Jacketed" is constructed with soft-drawn, copper Type THHN/THWN conductors rated 90°C dry/ 75°C wet, and a green insulated grounding conductor. The conductors are cabled together and a binder tape is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. A black flame retardant PVC jacket is applied over the armor. The jacket is available in other colors upon request subject to economic order quantities. The standard PVC Jacket will not meet "Limited Smoke" or "LS" Rating. An optional SOLONON Jacket can be provided for "LS" Rating

Also known as: MCSTLPVCCTD123SOLWG1000RL

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600
Package Type: Reel