2" EMT 90° Elbow, 36" Radius

Item #: 151515

Cat #: EMT2009036R

UPC: 786692021102

to view pricing and more.
2 Inch EMT 90 Degree Sweep Elbow, 36 Inch Radius

Overview

2 Inch EMT 90 Degree Sweep Elbow, 36 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 786692021102, EMT2009036R

Specifications

Material: Steel
Diameter: 2 in
Angle: 90°
Sweep Radius: 36 in
Material: Steel
Angle: 90°
Diameter: 2 in
Sweep Radius: 36 in