(2) Caster Kit, Swivel

Item #: 15152

Cat #: AC4M6SV

UPC: 783510591502

Sign In or Register to view pricing and more.
Caster Kit, (2) Swivel/brakes, Bulletin C1 (concept? Consoles), Size/dims: 3.00dia X3.72 H, Material/finish: Rubber/steel

Overview

Caster Kit, (2) Swivel/brakes, Bulletin C1 (concept? Consoles), Size/dims: 3.00dia X3.72 H, Material/finish: Rubber/steel

Order two nVent HOFFMAN HOFAC4M6SV swivel caster kits or one swivel caster kit plus one stationary caster kit. Height = 3.72 in. (94 mm) Wheel diameter = 3.00 in. (76 mm) Load rating each = 210 lb. (95 kg)

Also known as: 783510591502, AC4M6SV

Features & Benefits

  • Black wheels
  • Load rating 210 lb. (95 kg) for each caster
  • Order two swivel caster kits or one swivel caster kit plus one stationary caster kit

Specifications

Finish: Plated
Height: 3.720 in
Weight: 2.500 lb
Load Rating: 210
Finish: Plated
Weight: 2.500 lb
Height: 3.720 in
Load Rating: 210