Twister® Al/Cu Wire Conn, Model 65,Purple, 10/Card

Item #: 15168

Cat #: 30-765

UPC: 783250307654

to view pricing and more.
Documents & Guides
Wire Connector, Winged Twister®, Aluminum-to-Copper, Color: Purple, Wire Ranges: 12 - 18 AWG Aluminum, 18 - 12 AWG Copper, Includes: Flame-Retardant Shell. For Aluminum-to-Copper Connections and Grounding and Bonding Applications

Overview

Wire Connector, Winged Twister®, Aluminum-to-Copper, Color: Purple, Wire Ranges: 12 - 18 AWG Aluminum, 18 - 12 AWG Copper, Includes: Flame-Retardant Shell. For Aluminum-to-Copper Connections and Grounding and Bonding Applications

The only twist-on for aluminum-to-copper connections. The Twister® AL/CU Wire Connector is the only UL Listed aluminum-to-copper twist-on connector that prevents aluminum oxidation while providing a secure connection. Filled with an anti-oxidant compound, the Twister® AL/CU easily twists on with swept-wings making a comfortable connection with improved conductivity and cooler connections. The live-action spring expands and contracts with aluminum wire to ensure a secure connection while the hexagonal head makes for quick and easy installation by hand or with a standard nut driver.

Also known as: 783250307654, 30-765

Specifications

Color: Purple
Material: Polypropylene
Standards: California Proposition 65
Allowable Gauge Range: 18 - 12
Color: Purple
Standards: California Proposition 65
Material: Polypropylene
Allowable Gauge Range: 18 - 12