Flat Cable Mount, Adh., 3.25" (82.6mm) W

Item #: 15183

Cat #: FCM3.25-A-L14

UPC: 074983593668

to view pricing and more.
Latching flat cable mount, 3.25" (82.6mm) cable width, gray, standard package.

Overview

Latching flat cable mount, 3.25" (82.6mm) cable width, gray, standard package.

PANDUIT offers high performance adhesive backed mounts and devices for a quick, dependable method of securing, routing and protecting wires or cables. The adhesive backing provides easy installation and is an alternative to mechanical fasteners. When properly installed, PANDUIT ® Adhesive Backed Mounts and devices offer the advantage of lower installed cost and high reliability.

Also known as: 074983593668, FCM3.25-A-L14

Specifications

Color: Gray
Mounting: Adhesive
Material: Nylon
Color: Gray
Material: Nylon
Mounting: Adhesive