6" PVC 30° Elbow, Schedule 40, Gray, Bell End

Item #: 152043

Cat #: 60030ELBBE

UPC:

to view pricing and more.
Documents & Guides
6 Inch PVC 30 Degree Elbow, Schedule 40, Gray, Bell End

Overview

6 Inch PVC 30 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 60030ELBBE

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 30°
Type: Schedule 40
Material: PVC
Angle: 30°
Color: Gray
Diameter: 6 in