Air Conditioner, Genesis Series, 2200 BTU

Item #: 152095

Cat #: MHB110226G306

UPC: 783510738907

Sign In or Register to view pricing and more.
Air Conditioner, Genesis Series, 2200 BTU, 645 Watts, 220/230 Volt, Carbon Steel/Gray Semi-Gloss Finish

Overview

Air Conditioner, Genesis Series, 2200 BTU, 645 Watts, 220/230 Volt, Carbon Steel/Gray Semi-Gloss Finish

Genesis Series top-mount sealed enclosure air conditioners maintain U/cUL Type 12 rating when properly installed on a UL/cUL Type 12 enclosure. Mounting hardware, gaskets, and user manual are furnished with the unit.

Also known as: 783510738907, MHB110226G306

Specifications

Width: 17 in
Height: 10.250 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 21.080 in
Color: Traffic Gray
Weight: 103 lb
Width: 17 in
Finish: Powder Coated
Depth: 21.080 in
Weight: 103 lb
Height: 10.250 in
IP/NEMA Rating: NEMA 12
Color: Traffic Gray