Selector Switch, 3 Position, 30mm, Operator Only, Black Knob

Item #: 15228
Cat #: 9001KS59B
UPC: 785901043584
Sign In or Register to view pricing and more.
Selector Switch, 3 Position, 30mm, Operator Only, Black Knob, Momentary/Maintained/Momentary, Cam Code J

Overview

Selector Switch, 3 Position, 30mm, Operator Only, Black Knob, Momentary/Maintained/Momentary, Cam Code J
Also known as: 785901043584, 9001KS59B

Specifications

Size: 30 mm
Type: Operator Only, 3 Position, Selector Switch
Color: Black
Standards: California Proposition 65
Size: 30 mm
Color: Black
Type: Operator Only, 3 Position, Selector Switch
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)