Surrey 3 Light Pendant, Brushed Nickel

Item #: 152422

Cat #: DU325

UPC: 785901491910

to view pricing and more.
Surrey - 3 Light Pendant with Frosted Glass - Brushed Nickel Finish

Overview

Surrey - 3 Light Pendant with Frosted Glass - Brushed Nickel Finish

Schneider Electric's Square D general duty safety switches are designed for residential and light commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. General duty safety switches feature a quick make, quick break operating mechanism. This single throw safety switch is a non fusible disconnect and has a rated current of 400A for 240VAC. This general duty switch has a 3 wire configuration with 3 poles. The enclosure is surface mounted and is a Type 1. General duty safety switches are UL Listed, and meet or exceed the NEMA Standard KS1.

Also known as: 785901491910, DU325

Specifications

Poles: 3
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 400
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65