60 Amp Very Fast-Acting Limiter, 125V

Item #: 152518

Cat #: ANN-60

UPC: 051712706292

to view pricing and more.
Documents & Guides
60 Amp Very Fast-Acting Aircraft Limiter, 125V

Overview

60 Amp Very Fast-Acting Aircraft Limiter, 125V
Also known as: 051712706292, ANN-60

Specifications

Mounting: Stud
Speed: Very Fast Acting
Type: Aircraft Limiter
Interrupt Rating DC: 2.700 kA, 2.500 kA
Amps: 60
Mounting: Stud
Type: Aircraft Limiter
Amps: 60
Speed: Very Fast Acting
Interrupt Rating DC: 2.700 kA, 2.500 kA