Insulated Electrical Gloves, 14", Class 2, Size 10, Black

Item #: 152541

Cat #: E214B/10

UPC:

to view pricing and more.
Documents & Guides
Insulated Electrical Gloves, 14", Class 2, Size 10, BlackInsulated Electrical Rubber Gloves, Class 2, Length: 14 Inch, Color: Black, Size: 10

Overview

Insulated Electrical Gloves, 14", Class 2, Size 10, BlackInsulated Electrical Rubber Gloves, Class 2, Length: 14 Inch, Color: Black, Size: 10
Also known as: E214B/10

Specifications

Size: 10
Color: Black
Length: 14 in
Size: 10
Length: 14 in
Color: Black