458MM X 382MM WHITE

Item #: 152544

Cat #: ATEX45P38

UPC: 783510169824

Sign In or Register to view pricing and more.

Overview

HOF ATEX45P38 458MM X 382MM WHITE

Zonex panels for mounting components into the back of Zonex Enclosures. Panel mounting hardware is furnished with all Zonex enclosures.

Also known as: 783510169824, ATEX45P38

Features & Benefits

  • Designed for use with ATEX design Zonex enclosures, these panels provide a means to securely mount and install components inside the enclosure

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Height: 16.230 in
Width: 13.240 in
Color: White
Finish: Powder Coated
Width: 13.240 in
Material: Steel
Height: 16.230 in