Zonex Accessory Panel, 18x12

Item #: 152556

Cat #: ATEX50P35

UPC: 783510169848

Sign In or Register to view pricing and more.
Zonex Accessory Panel, Material: Steel, Dimensions: 17.89" x 11.98"

Overview

Zonex Accessory Panel, Material: Steel, Dimensions: 17.89" x 11.98"

Steel panels are 12 gauge finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all Zonex enclosures.

Also known as: 783510169848, ATEX50P35

Features & Benefits

  • Designed for use with ATEX design Zonex enclosures, these panels provide a means to securely mount and install components inside the enclosure

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Height: 17.890 in
Width: 11.980 in
Color: White
Finish: Powder Coated
Width: 11.980 in
Material: Steel
Height: 17.890 in