S-gul 9361-98 Transformer,sea Gull
Item #:
15263
Cat #:
9361-98
UPC:
785652936197
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Transformer; Landscape; Output Voltage: 12 V; Wattage: 600 Wtt; Width: 5-1/4 In; Height: 11-1/2 In; Wire Length: 72 In; Extends: 4-3/4 In; Material: Stainless Steel; Finish: Brushed Stainless; Switch Type: In-line Hi-low-off
Overview
Sea Gull Lighting; Transformer; Landscape; Output Voltage: 12 V; Wattage: 600 Wtt; Width: 5-1/4 In; Height: 11-1/2 In; Wire Length: 72 In; Extends: 4-3/4 In; Material: Stainless Steel; Finish: Brushed Stainless; Switch Type: In-line Hi-low-off
Also known as: 785652936197, 9361-98
Specifications
Customer Reviews
No reviews for this product
(0)