4" x 3" Wire Duct

Item #: 152716

Cat #: TY3X4NPG6

UPC: 786210957173

to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct. H x W x L: 4" x 3" x 6'. Color: Gray. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wire Duct. H x W x L: 4" x 3" x 6'. Color: Gray. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210957173, TY3X4NPG6

Specifications

Width: 3 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC