4"x4" Wiring Duct

Item #: 152718

Cat #: TY4X4NPG6

UPC: 786210957210

to view pricing and more.
Documents & Guides
4"x4" Wiring DuctNarrow Slot Wire Duct. H x W x L: 4" x 4" x 6'. Color: Gray. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

4"x4" Wiring DuctNarrow Slot Wire Duct. H x W x L: 4" x 4" x 6'. Color: Gray. 5mm Slots, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210957210, TY4X4NPG6

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC