1- 400W HPS S51 MULT-5 60HZ

Item #: 152838
Cat #: S400ML5AC4M500K
UPC: 768386183419
Sign In or Register to view pricing and more.
Documents & Guides
Features:Lamp Wattage 400W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:High Pressure Sodium, Wattage:465W, Voltage Rating:120, 208, 240, 277, 480V, Amperage Rating:1.1, 1.7, 2, 2.3, , 4A, Frequency Rating:60HZ,Number Of Lamp

Overview

Features:Lamp Wattage 400W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:High Pressure Sodium, Wattage:465W, Voltage Rating:120, 208, 240, 277, 480V, Amperage Rating:1.1, 1.7, 2, 2.3, , 4A, Frequency Rating:60HZ,Number Of Lamp
Also known as: 768386183419, S400ML5AC4M500K

Specifications

Wattage: 400
Volts AC Range: 208, 240, 120
ANSI Code: S51
Light Technology: HID
Wattage: 400
ANSI Code: S51
Volts AC Range: 208, 240, 120
Light Technology: HID

Customer Reviews

No reviews for this product
(0)