BOWERS 18 CUIN NAIL-ON ONE GANG BOX

Item #: 15291
Cat #: 118-N
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
BOWERS 18 CUIN NAIL-ON ONE GANG BOXSingle-Gang Nail-On Outlet Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-7/8 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails

Overview

BOWERS 18 CUIN NAIL-ON ONE GANG BOXSingle-Gang Nail-On Outlet Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-7/8 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails
Also known as: 118-N

Specifications

Color: Black
Gangs: 1
Depth: 2 7/8 in
Mounting: Nail On
Cubic Inches: 18 in³
Color: Black
Depth: 2 7/8 in
Cubic Inches: 18 in³
Gangs: 1
Mounting: Nail On

Customer Reviews

No reviews for this product
(0)