RDC BSHG STL 3/4TO1/2 FOR NPT

Item #: 15294
Cat #: RB-321S
UPC: 783126467055
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type RB Reducing Bushing, Size: 3/4 X 1/2 IN, Steel, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 23/32 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Groups A, B

Overview

OZ-Gedney Type RB Reducing Bushing, Size: 3/4 X 1/2 IN, Steel, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 23/32 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Groups A, B
Also known as: 783126467055, RB-321S

Specifications

Diameter: 3/4 in, 1/2 in
Material: Steel
Diameter: 3/4 in, 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)