Bulb Tee Clip, 3/16" Max Flange, 1/4" Screw

Item #: 153092

Cat #: 4J2438S

UPC: 782856336389

to view pricing and more.
Documents & Guides
Independent Support Clip, 3/8" Stud, Junior Beam Clamp.

Overview

Independent Support Clip, 3/8" Stud, Junior Beam Clamp.

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856336389, 4J2438S

Features & Benefits

  • Provides means of support from underside of bulb tee
  • Ceiling material not defaced when correctly applied
  • Requires only a hammer to install

Specifications

Material: Spring Steel
Diameter: 0.250 in
Finish: Plated
Length: 0.375 in
Material: Spring Steel
Finish: Plated
Diameter: 0.250 in
Length: 0.375 in