This product has been discontinued.

Weatherproof In-Use Cover, 1 Gang, GFCI Type, 2.880" Deep
Item #: 15318
Cat #: 5997-GY
UPC: 078477855997
to view pricing and more.
Documents & Guides
Weatherproof In-Use Cover With Self Closing Lid, 1 Gang, GFCI/Decora Type, 2.880 Inch Deep, Horizontal Mount, Thermoplastic, Gray
Overview
Weatherproof In-Use Cover With Self Closing Lid, 1 Gang, GFCI/Decora Type, 2.880 Inch Deep, Horizontal Mount, Thermoplastic, Gray
Also known as: 078477855997, 5997-GY, locking outlet covers
Specifications
| Color: | Gray |
| Material: | Thermoplastic |
| Gangs: | 1 |
| Mounting: | Horizontal |
| Depth: | 2 7/8 in |
| Color: | Gray |
| Gangs: | 1 |
| Depth: | 2 7/8 in |
| Material: | Thermoplastic |
| Mounting: | Horizontal |