Fish Tape with Winder Case, 50'

Item #: 153206

Cat #: FTF540-50

UPC: 783310127178

to view pricing and more.
Documents & Guides
50' Fish Tape with Winder Case, MagnumPro, Diameter: 3/16", Maximum Design Strength: 400 lbs, Weight: 1.8 lbs, Material: Fiberglass

Overview

50' Fish Tape with Winder Case, MagnumPro, Diameter: 3/16", Maximum Design Strength: 400 lbs, Weight: 1.8 lbs, Material: Fiberglass

Non-conductive fiberglass tape with patented low-frictioncoating for faster and easier fishing Perfect for fishing in conduit with wire or cable present Advanced comfort handle grip reduces fatigue Superior rapid tape pay-out and rewind Smaller Fish Eye with offset bend for improved fishing ability Improved low profile tip for easy fishing through all sizes of conduit Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly Rugged case design improves drop impact capability Flared case with Grip Ridges for no slip handling Replaceable tips Exclusive, unique, lightweight reel for easy positive feed out and rewind Excellent for installation of telecommunications and data communication cables in overhead plenums, above suspended ceilings and under floors Fiberglass fish tape is the fastest manual fish tape available. It is intended for fishing only. Rope or line is recommended for pulling.

Also known as: 783310127178, FTF540-50, fishtape

Specifications

Diameter: 3/16 in
Material: Fiberglass
Length: 50 ft
Type: Fish Tape
Diameter: 3/16 in
Length: 50 ft
Material: Fiberglass
Type: Fish Tape