Adapter,shoe (885)

Item #: 153222

Cat #: 16741

UPC: 783310167419

Sign In or Register to view pricing and more.

Overview

Gre 1-6741 Lg Shoe Support
Also known as: 783310167419, 16741

Specifications

Gangs: 3
Color: Gray
Depth: 3 3/8 in
Material: Thermoplastic
Mounting: Nail On
Cubic Inches: 35 in³
Gangs: 3
Depth: 3 3/8 in
Mounting: Nail On
Color: Gray
Material: Thermoplastic
Cubic Inches: 35 in³