This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
CHB230GFPERSONNEL GRND FAULT INTERRUPType CHB Ground Fault Circuit Breaker, Two-pole, 5 mA Ground Fault, 30A, 10 kAIC, 120/240V, #14-8 AWG wire
Overview
CHB230GFPERSONNEL GRND FAULT INTERRUPType CHB Ground Fault Circuit Breaker, Two-pole, 5 mA Ground Fault, 30A, 10 kAIC, 120/240V, #14-8 AWG wire
Also known as: 782113444734, CHB230GF
Specifications
| Family / Style: | CH |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 30 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |
| Poles: | 2 |
| Amps: | 30 |
| Interrupt Rating AC: | 10 kA |