This product has been discontinued.

Incandescent Heat Lamp, PAR38, 175W, 120V, Red
Item #: 153300
Cat #: 175PAR38/HEAT/RED-120V
UPC: 046135138409
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Incandescent Heat Lamp, 175 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Skirted (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Red, Standard Case Qty: 15 Sylvania Part # 13840
Overview
Incandescent Heat Lamp, 175 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Skirted (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Red, Standard Case Qty: 15 Sylvania Part # 13840
Also known as: 046135138409, 175PAR38/HEAT/RED-120V
Specifications
| Color: | Red |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Temperature: | 2850 (Warm White) |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 175 |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | Incandescent |
| Color: | Red |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Shape: | PAR38 (Sealed Beam) |
| Base: | Medium Screw (E26) |
| Color Temperature: | 2850 (Warm White) |
| Wattage: | 175 |
| Light Technology: | Incandescent |