Electrician Lockout Kit

Item #: 15338
Cat #: PSL-PK-EA
UPC: 074983675197
Sign In or Register to view pricing and more.
Electrician Lockout Kit, Includes: (1) Screwdriver, (1) PSL-PK pouch, (1) PSL-8 red non-conductive lockout padlock, (1) PSL-MLD multiple lockout device, (1) PSL-WS wall switch lockout device, (1) PSL-CBNT "No Tool" circuit breaker lockout device, (1) PSL-P plug lockout device, (5) PVT-30 electrician's blocking tags

Overview

Electrician Lockout Kit, Includes: (1) Screwdriver, (1) PSL-PK pouch, (1) PSL-8 red non-conductive lockout padlock, (1) PSL-MLD multiple lockout device, (1) PSL-WS wall switch lockout device, (1) PSL-CBNT "No Tool" circuit breaker lockout device, (1) PSL-P plug lockout device, (5) PVT-30 electrician's blocking tags
Safety is an essential element of risk mitigation throughout the physical infrastructure. Panduit long body non-conductive padlocks, designed specifically for lockout/tagout applications to help reduce the risk of electrical hazards while providing high security. All Panduit lockout kits, lockout stations, and the group lockout box include non-conductive padlocks, contributing to the protection of employees from unexpected hazards while meeting safety and regulatory requirements. In addition, Panduit offers high security and custom keyed padlocks for application flexibility. These are part of a comprehensive line of safety and facility identification products to optimize workplace safety and aid in compliance.
Also known as: 074983675197, PSL-PK-EA

Specifications

Type: Lockout Kit, Cover
Diameter: 9 in
Color: Red
Material: Polyethylene
Type: Lockout Kit, Cover
Color: Red
Diameter: 9 in
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)