REXEL logo

52" Paddle Fan, 5-Blade, White Finish

Item #: 1534
Cat #: 1540-15
UPC:
Sign In or Register to view pricing and more.
52 Inch Paddle Fan, Long Beach, Blades: 5, 12° Blade Pitch, 3 Speed Reversible Motor, Finish: White, Safety Listed for Wet Location

Product Overview

52 Inch Paddle Fan, Long Beach, Blades: 5, 12° Blade Pitch, 3 Speed Reversible Motor, Finish: White, Safety Listed for Wet Location
Also known as: 1540-15

Documents

Frequently Bought Together (25)
Maxim Lighting
10045FTSN Chandelier, 5-Light, 60W, Incandescent, Satin Nickel
Maxim Lighting
5831FTSN Ceiling Light, 2-Light, 60W, Incandescent, Satin Nickel
Maxim Lighting
10073FTSN Bath Vanity, 3-Light, 60W, Satin Nickel
Maxim Lighting
5830FTWT 1-Light Flush Mount Ceiling Fixture, 60W, 120V
Maxim Lighting
6203FTBK Outdoor Ceiling Light, 1-Light, 60W, Incandescent, Black
Maxim Lighting
1004BK Outdoor Wall Lantern, 1-Light, 60W, Incandescent, Black
Maxim Lighting
10042FTSN Ceiling Light, 2-Light, 60W, Incandescent, Satin Nickel
Maxim Lighting
11313FTSN Bath Vanity, 3-Light, 60W, Satin Nickel
Maxim Lighting
6204FTBK Outdoor Ceiling Light, 2-Light, 60W, Incandescent, Black
Maxim Lighting
10048FTSN Pendant, 3-Light, 60W, Incandescent, Satin Nickel
Maxim Lighting
10074FTSN Bath Vanity, 4-Light, 60W, Satin Nickel
Maxim Lighting
11313FTOI Bath Vanity, 3-Light, 60W, Oil Rubbed Bronze
Maxim Lighting
MXM 87841WT COUNTERMAX
Kichler
43641NI 2 Light Pendant/Semi Flush, Brushed Nickel
Sea Gull
44941-05 3-Light Wall/Bath Fixture, 100W, 120V, Chrome Finish
Maxim Lighting
4454PC Bath Vanity, 4-Light, 60W, Polished Chrome
Progress Lighting
P3410-30 Mushroom Fixture, 2-Light, 60W, White
Kichler
209WH Drum Fixture, 2-Light, 60W, White
Sea Gull
7567-32 Ceiling Light, Outdoor, 1-Light, 60W, Black
Maxim Lighting
87531WT 4-Lamp, Fluorescent, Flush Mount, 64W, 120V
Sea Gull
SGL 4413003-962 PARKFIELD THREE
Progress Lighting
P4621-09 3-Lt. Brushed Nickel Chandelier
Kichler
209NI Drum Fixture, 2 Light, Brushed Nickel
Progress Lighting
P3408-09 Fitter 1-60W MED CLSE TO CLG Gray
Maxim Lighting
89993WT COUNTERMAX MX-L-120-3K UNDER CABINET

Specifications

Length: 52 in
Type: Paddle Fan
Volts AC: 120
Color: White
Length: 52 in
Volts AC: 120
Type: Paddle Fan
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)