2-1/2" PVC 30° Elbow, Schedule 40, Gray

Item #: 153401
Cat #: 25030ELB
UPC: 980060060872
Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Inch PVC 30 Degree Elbow, Schedule 40, Gray

Overview

2-1/2 Inch PVC 30 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 980060060872, 25030ELB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 1/2 in
Angle: 30°
Type: Schedule 40
Material: PVC
Angle: 30°
Color: Gray
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)