Cable Tie, Wing Push Mount, 12.5L (318mm

Item #: 153453

Cat #: BW3S-D

UPC: 074983379019

Sign In or Register to view pricing and more.
Panduit® Dome-top® Barb Ty Wing Push-mount Ties have unique wings that create constant tension for a long-lasting stable hold that™s also infinitely adjustable. Plus, with Nylon 6.6 material it's ideal for indoor environments. Standard cross section, 12.5

Overview

Panduit® Dome-top® Barb Ty Wing Push-mount Ties have unique wings that create constant tension for a long-lasting stable hold that™s also infinitely adjustable. Plus, with Nylon 6.6 material it's ideal for indoor environments. Standard cross section, 12.5
Also known as: 074983379019, BW3S-D

Specifications

Width: 0.185 in
Mounting: Push Mount
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 12.500 in
Product Thickness: 0.052 in
Family / Style: Dome-Top®
Width: 0.185 in
Size: Standard
Weight Capacity: 50 lbs
Length: 12.500 in
Family / Style: Dome-Top®
Mounting: Push Mount
Color: Natural
Material: Nylon
Product Thickness: 0.052 in