Cable Tie Mount, Right Angle Base, 3" (7

Item #: 15346

Cat #: RAFCBI3-S6-C20

UPC: 074983593446

to view pricing and more.
Documents & Guides
The right angle base in black accepts a flat cable width of 3.0" (76.2 mm) and is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and comes in packages of 100.

Overview

The right angle base in black accepts a flat cable width of 3.0" (76.2 mm) and is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and comes in packages of 100.
Also known as: 074983593446, RAFCBI3-S6-C20

Specifications

Color: Black
Material: Nylon
Mounting: # 6 Screw
Color: Black
Mounting: # 6 Screw
Material: Nylon