Metal Raceway, Cover Plate, Duplex Receptacle Opening, 2-Gang

Item #: 153539

Cat #: HBL4747BBIV

UPC: 783585216157

to view pricing and more.
Documents & Guides
Metal Raceway, HBL4750 Series, Cover Plate, Duplex Receptacle Opening, 2-Gang, Ivory

Overview

Metal Raceway, HBL4750 Series, Cover Plate, Duplex Receptacle Opening, 2-Gang, Ivory
Also known as: 783585216157, HBL4747BBIV

Features & Benefits

  • Uses HBL 3000 Series raceway and fitting and accessories to customize the install
  • Scratch resistant finish
  • For use upto 600V AC

Specifications

Color: Ivory
Material: Steel
Height: 4.750 in
Width: 5.430 in
Color: Ivory
Height: 4.750 in
Material: Steel
Width: 5.430 in