Halogen Linear Lamp, Double-Ended, T3, 250W, 120V
Item #:
153564
Cat #:
250T3Q/CL/RP-120V
UPC:
046135585272
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Double-Ended, 250 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 4000, CRI: 100, Color Temperature: 2900K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 58527*
Overview
Halogen Linear Lamp, Double-Ended, 250 Watt, 120 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 4000, CRI: 100, Color Temperature: 2900K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 12 *Sylvania Part # 58527*
Also known as: 046135585272, 250T3Q/CL/RP-120V
Specifications
Color Temperature: | 2900 (Warm White) |
Shape: | T3 (Tubular) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Lumens: | 4000 |
Base: | Recessed Single Contact (R7s) |
Wattage: | 250 |
Light Technology: | Halogen |
Color Temperature: | 2900 (Warm White) |
Volts AC: | 120 |
Lumens: | 4000 |
Wattage: | 250 |
Shape: | T3 (Tubular) |
Color Rendering Index (CRI): | 100 |
Base: | Recessed Single Contact (R7s) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)