Lighting Transformer, Electronic Type, 1PH, 180W, 12 Volt

Item #: 153636

Cat #: EN-12180-RB2

UPC: 790576117003

Sign In or Register to view pricing and more.
Documents & Guides
Lighting Transformer, Electronic Type, Single Phase, 180 Watt, 12 Volt

Overview

Lighting Transformer, Electronic Type, Single Phase, 180 Watt, 12 Volt
Also known as: 790576117003, EN-12180-RB2

Specifications

Volts AC: 12
Phase: 1
Wattage: 180
Type: Lighting, Electronic, Transformer
Volts DC: 12
Volts AC: 12
Wattage: 180
Volts DC: 12
Phase: 1
Type: Lighting, Electronic, Transformer