420 A MCS SAFETY

Item #: 153662

Cat #: 100S-D420EN22BC

UPC: 612598952441

to view pricing and more.
Documents & Guides
AB 100S-D420EN22BC 420 A MCS SAFETY

Overview

AB 100S-D420EN22BC 420 A MCS SAFETY
Also known as: 612598952441, 100S-D420EN22BC

Specifications

Depth: 1 5/8 in
Mounting: Screw On, Nail On
Gangs: 4
Type: Gang Box
Depth: 1 5/8 in
Gangs: 4
Mounting: Screw On, Nail On
Type: Gang Box