LED Round High Bay

Item #: 1536813
Cat #: C-HB-A-RD-30L-40K-UL-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 120-277V, 30000L, 4000K, 70+CRI, White

Overview

LED Round High Bay, 120-277V, 30000L, 4000K, 70+CRI, White
With up to 60% energy saving over traditional sources, the C-HB-RD delivers up to 130 LPW and replaces up to 400W PSMH. Featuring clean lines and a low profile form factor, the C-HB-RD is an affordable solution suitable for retail, warehouse, commercial and other light industrial spaces. 
Also known as: C-HB-A-RD-30L-40K-UL-WH

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 30000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Light Technology: LED
Lumens: 30000

Customer Reviews

No reviews for this product
(0)