Decorator Dimmer, 1000W, Digital Fade, Maestro, Light Almond

Item #: 153692

Cat #: MALV-1000-LA

UPC: 027557477475

Sign In or Register to view pricing and more.
Maestro Decorator Dimmer, 1000W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, Light Almond.

Overview

Maestro Decorator Dimmer, 1000W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, Light Almond.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557477475, MALV-1000-LA

Specifications

Color: Light Almond
Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Magnetic, Single-Pole, Digital, Decorator, Multi-Location
Poles: 1
Wattage: 1000
Mounting: Knuckle
Color: Light Almond
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Volts AC: 120
Type: Low Voltage, Magnetic, Single-Pole, Digital, Decorator, Multi-Location
Wattage: 1000