LED Wallpack, 37 Watt, 3500 Lumen, 4000K, 120-277V

Item #: 1537101

Cat #: SLIMFC37N/D10

UPC: 019813422602

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 37 Watt, 3500 Lumen, 4000K, 734 CRI, 120-277 Volt, Dimmable, Bronze Finish, Microprismatic Diffusion Glass Lens, Lightcloud Controller Installed, Suitable for Damp Locations

Overview

LED Wallpack, 37 Watt, 3500 Lumen, 4000K, 734 CRI, 120-277 Volt, Dimmable, Bronze Finish, Microprismatic Diffusion Glass Lens, Lightcloud Controller Installed, Suitable for Damp Locations
Also known as: 019813422602, SLIMFC37N/D10

Specifications

Lumens: 3500
Type: Wall Pack
Volts AC: 120, 277
Wattage: 37
Color Rendering Index (CRI): 73
Color: Bronze
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Lumens: 3500
Volts AC: 120, 277
Color Rendering Index (CRI): 73
Color Temperature: 3500 (Neutral White)
Type: Wall Pack
Wattage: 37
Color: Bronze
Light Technology: LED