Decora Wallplate, 2-Gang, Brass

Item #: 153720

Cat #: 81409

UPC: 078477423059

to view pricing and more.
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Brass, Device Mount - Brass

Overview

2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Brass, Device Mount - Brass

Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.

Also known as: 078477423059, 81409

Specifications

Gangs: 2
Mounting: Device
Material: Brass
Color: Brass
Gangs: 2
Material: Brass
Mounting: Device
Color: Brass