LUT FS-5FH-DK 120V 5AMP 2 Wire Fan

Item #: 1537389

Cat #: FS-5FH-DK

UPC: 027557101509

to view pricing and more.
LUT FS-5FH-DK 120V 5AMP 2 WIR - Ivory

Overview

LUT FS-5FH-DK 120V 5AMP 2 WIR - Ivory

Rotary Fan Control, Fan Controls with 2 Rotate On/Off Knobs 1 WH, 1 IV - Fully Variable, Single-pole fan control, factory set minimum speed, 120V/5A

Also known as: 027557101509, FS-5FH-DK

Specifications

Color: Ivory/White
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory/White
Mounting: Surface
Volts AC: 120
Poles: 1