LED Square Downlight, 6", 15 Watt, 1200 Lumen, 3000K, 120V

Item #: 1537440

Cat #: SMD6S12930WH

UPC: 080083825523

to view pricing and more.
Documents & Guides
LED Square Surface Mount Downlight, 6 Inch, 15 Watt, 1200 Lumen, 3000K, 92 CRI, 120 Volt, Dimmable, White Trim

Overview

LED Square Surface Mount Downlight, 6 Inch, 15 Watt, 1200 Lumen, 3000K, 92 CRI, 120 Volt, Dimmable, White Trim
Also known as: 080083825523, SMD6S12930WH

Specifications

Size: 6 in
Volts AC: 120
Wattage: 15
Mounting: Surface
Color: White
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Size: 6 in
Wattage: 15
Color: White
Light Technology: LED
Color Temperature: Selectable
Volts AC: 120
Mounting: Surface
Lumens: 1200
Dimmable: Yes